Select Country and Language Europe, Middle East & Africa / English
Change Country
QAPP48HDVNSBL | PANDUIT

PANDUIT | QAPP48HDVNSBL | QN Patch Panel, Vertical Printed Ports, Angled, 48 Port, 1 RU

  • Manufacturer # QAPP48HDVNSBL
  • Anixter #399231
Color: BLACK
Number of Pairs: 48
Number of Ports: 48
Rack Units: 1
Features
  • Numbering sequence is top to bottom across patch panel
  • Facilitate proper bend radius control and minimize the need for horizontal cable managers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items