Select Country and Language Europe, Middle East & Africa / English
Change Country
QCLXCBCBXX12M0 | PANDUIT

PANDUIT | QCLXCBCBXX12M0 | QUICKNET ASSY CAT6 UTP LSZH W/VELCRO TIES BLUE CASSETTES ON BOTH ENDS 12 MT

  • Manufacturer # QCLXCBCBXX12M0
  • Anixter #374314
Category: CATEGORY 6
Color: BLUE
Connector Type: CASSETTE TO CASSETTE
Lengths: 12 M : 39.37 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items