Select Country and Language Europe, Middle East & Africa / English
Change Country
QCLXCGCGXX3M0 | PANDUIT

PANDUIT | QCLXCGCGXX3M0 | QUICKNET TRUNK UTP CAT6 LSZH CASSETTE BLACK BOTH SIDES GREEN 3M

  • Manufacturer # QCLXCGCGXX3M0
  • Anixter #427872
Category: CATEGORY 6
Color: GREEN
Connector Type: CASSETTE TO CASSETTE
Lengths: 3 M : 9.84 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items