Select Country and Language Europe, Middle East & Africa / English
Change Country
QCLXJLJLXX30M0E | PANDUIT

PANDUIT | QCLXJLJLXX30M0E | QUICKNET PRETERM UTP CAT6 LSZHBLACK JACK/JACK NO STAGGER 30 MT LONG

  • Manufacturer # QCLXJLJLXX30M0E
  • Anixter #354939
Category: CATEGORY 6
Color: BLACK
Connector Type: JACK MODULES TO JACK MODULES
Lengths: 30 M : 98.43 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items