Select Country and Language Europe, Middle East & Africa / English
Change Country
QFAN | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | QFAN | 4-1/2 Quiet Fan With Guard, 50 Cfm (120 V AC) Cord And Hardware Included

  • Manufacturer # QFAN
  • Anixter #255020
Airflow/Thermal Mgt Type: FANS/FAN TRAYS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Featuring smooth, ball-bearing design, the 120V mount flush and come in 4-1/2. QFAN quiet fan includes guard with a black powder coat finish and is great for minimizing noise. Mounting hardware and cord included with each unit.

Features
  • Featuring smooth, ball-bearing design
  • 120V
  • Mount flush and come in 4-1/2
  • Includes guard with a black powder coat finish and is great for minimizing noise
  • Mounting hardware and cord included with each unit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items