QFP-1-119 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | QFP-1-119 | QFP Series IXS0DN Quiet Fan Panel, 3 RU, 19 Inch Width x 2 Inch Depth x 5.25 Inch Height, Aluminum, Black Brushed and Anodized, 50 CFM

  • Manufacturer # QFP-1-119
  • Anixter #567480
Color: BLACK
Filler Panel Rack Units: 3U
Panel Type: FAN
Type: PANELS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items