QHLXCLKLXX4M5 | PANDUIT

PANDUIT | QHLXCLKLXX4M5 | QUICKNET S/FTP LSZH BLACK CASS/JACK STAGGER RT 4M +1/2M ADD LENGTH

  • Manufacturer # QHLXCLKLXX4M5
  • Anixter #412149
Color: BLACK
Lengths: 4 M : 13.12 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items