Select Country and Language Europe, Middle East & Africa / English
Change Country
QPP48HDBL | PANDUIT

PANDUIT | QPP48HDBL | QN Patch Panel, Flat, 48 Port, 1RU

  • Manufacturer # QPP48HDBL
  • Anixter #351593
Color: BLACK
Number of Pairs: 48
Number of Ports: 48
Rack Units: 1
Features
  • High-density patch panels conserve valuable rack space
  • Pre-printed numbers above each port for easy identification
  • Mount to standard EIA 19 Inch racks or 23 Inch racks with optional extender brackets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items