QPPABL - PANDUIT - QN Patch Panel Adapter | Anixter
QPPABL | PANDUIT

PANDUIT | QPPABL | QN Patch Panel Adapter

  • Manufacturer # QPPABL
  • Anixter #365915
Color: BLACK
Number of Pairs: 6
Number of Ports: 6
Description

QuickNet(TM) Patch Panel Adapter which accepts Mini-Com Modules for UTP, fiber optic, and audio/visual applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items