Select Country and Language Europe, Middle East & Africa / English
Change Country
QPPCLBAB1M | PANDUIT

PANDUIT | QPPCLBAB1M | QN Plug Pack Assembly, 6 Pack, Blue Cat 6 UTP LSZH Cable with Blue Plug Pack, 1m

  • Manufacturer # QPPCLBAB1M
  • Anixter #375904
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 1 M : 3.28 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

QuickNet Plug Pack Cable Assembly made with Category 6, LSZH blue cable with a 6-pack blue plug pack on one end and modular plugs on the other end.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items