QPPRT | PANDUIT

PANDUIT | QPPRT | Plug Pack Removal Tool, QuickNet

  • Manufacturer # QPPRT
  • Anixter #379125
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: PLUG PACK REMOVAL TOOL
Size / Capacity: NONE
Width / Diameter: NONE
Description

Removal tool allows individual patch cords to be removed from a plug pack without disruption of other network connections.

Features
  • Allows individual patch cords to be removed from a plug pack without disruption of other network connections
  • Compatible with 6, 8, and 12 pack QuickNet(TM) Plug Pack Assemblies
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items