Select Country and Language Europe, Middle East & Africa / English
Change Country
QRTSV60 | B-LINE

B-LINE | QRTSV60 | SLIDING SHELF 625MM DEPTH INCLRAILS FOR B-LINE CABINETS LOADMAX. 125KG GREY

  • Manufacturer # QRTSV60
  • Anixter #266070
Color: GREY
Shelf Application: STANDARD
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Movement: SLIDING
Shelf Type: RACK
Shelf Weight Capacity: HEAVY DUTY
Type: SHELVES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items