Select Country and Language Europe, Middle East & Africa / English
Change Country
QTFP-1 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | QTFP-1 | Quiet Fan Panel Assembly - One 120 V AC Fan, 3 Space Textured Finish

  • Manufacturer # QTFP-1
  • Anixter #243126
Airflow/Thermal Mgt Type: FANS/FAN TRAYS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Quiet Fan Panels
Occupying three rackspaces, these fan panel assemblies provide quiet cooling for demanding environments. Each assembly comes complete with fan(s) and grille(s) installed. Available in a black brushed and anodized, or black textured powder coat finish; cord and plug included.

Features
  • Quiet fan panel assembly
  • Available with 1 or 2 fans in a textured or anodized aluminium finish
  • 3 space, includes fans and grills
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items