QUAD OUTLET FACEPLATE (4 GANG) - COMMSCOPE | Anixter
QUAD OUTLET FACEPLATE (4 GANG) | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | QUAD OUTLET FACEPLATE (4 GANG) | Faceplate Quadplex for use with high density module color white comcode: 407900463

  • Manufacturer # QUAD OUTLET FACEPLATE (4 GANG) | 407900463
  • Anixter #526452
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items