QUICKCLEAN-1.25-5P - FLUKE NETWORKS - | Anixter
QUICKCLEAN-1.25-5P | FLUKE NETWORKS

FLUKE NETWORKS | QUICKCLEAN-1.25-5P | QuickClean-1.25-5P Cleaner for 1.25 mm LC and MU Connectors and End Faces (Pack of 5), Fiber Tester Accessory

  • Manufacturer # QUICKCLEAN-1.25-5P | 4843026
  • Anixter #866142
Description

The Fluke Networks Quick Clean Cleaner is designed to clean fiber end-faces. This fiber connector cleaner will clean MU and LC connectors. Contaminated connectors and end-faces are quickly cleaned of road dust, skin oil residue, salt water residue, gra phite dryer lint, hand lotion and more. Fiber optic ferrules are cleaned for both APC and UPC type connectors. Each Fluke Networks Quick Clean fiber optic cleaner features antistatic molding and will clean over 500 end-faces per unit.

Features
  • Simple pushing motion to engage tool
  • Clean over 500 end faces per unit
  • Tip extender to 208mm for hard to reach connectors
  • Crush resistant to over 250N
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items