Select Country and Language Europe, Middle East & Africa / English
Change Country
QULIJLPXXX2M0 | PANDUIT

PANDUIT | QULIJLPXXX2M0 | QUICKENT STP CAT6A LSZH STRANDINTL GREY BLACK JACK/PLUG 2M NO ADD LENGTH

  • Manufacturer # QULIJLPXXX2M0
  • Anixter #419349
Category: CATEGORY 6A
Color: GREY
Connector Type: PLUG MODULES TO JACK MODULES
Lengths: 2 M : 6.56 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items