Select Country and Language Europe, Middle East & Africa / English
Change Country
QWIK-LC-BTW-SM-25PK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | QWIK-LC-BTW-SM-25PK | LC CONNECTOR SM BTW 900UM ONLY8.3/125 NO POLISH NO EPOXY QWIK 760070565 PK/25

  • Manufacturer # QWIK-LC-BTW-SM-25PK | 760070565
  • Anixter #352561
Connector Type: LC
Fiber Size (microns): 125
Fiber Type: SINGLE MODE
Max. Jacket O.D. (mm): 0.9 mm
Mode: Single
Tip Material: Zirconia Ceramic
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items