Select Country and Language Europe, Middle East & Africa / English
Change Country
QWIK-ST-BTW-MM-25PK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | QWIK-ST-BTW-MM-25PK | ST CONNECTOR MM BTW 900UM ONLY62.5/125 NO POLISH NO EPOXY QWIK 760070656 PK/25

  • Manufacturer # QWIK-ST-BTW-MM-25PK | 760070656
  • Anixter #352563
Connector Type: LC
Fiber Size (microns): 125
Fiber Type: MULTI MODE
Max. Jacket O.D. (mm): 0.9 mm
Mode: Multi
Tip Material: Zirconia Ceramic
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items