Select Country and Language Europe, Middle East & Africa / English
Change Country
R-012-LN-CM-F06BK25D8W0065L006 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | R-012-LN-CM-F06BK25D8W0065L006 | Fiber Cable, Indoor/Outdoor, 12 Fiber, Single Jacket All-Dielectric, Riser Rated, Gel-Free, Stranded Loose Tube Cable, Lazrspeed 300 OM3 Multimode And Teraspeed OS2 Single-mode

  • Manufacturer # R-012-LN-CM-F06BK25D8W0065L006 | 760086512
  • Anixter #373-SMXHYB-LTD-06/06
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: HYBRID (MULTIMODE + SINGLE-MODE)
Fire Rating: RISER
Rodent Protected: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items