Select Country and Language Europe, Middle East & Africa / English
Change Country
R-024-DS-8W-FMUYL | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | R-024-DS-8W-FMUYL | Riser Distribution Cable, 24 Fiber Multi-Unit, 6 Fiber Subunits, Teraspeed OS2 Single-Mode

  • Manufacturer # R-024-DS-8W-FMUYL | 760004457
  • Anixter #370-935-WRYL-24
Armored: NO
Cable O.D. (in.): 0.51
Cable O.D. (mm): 13.0
Cable Type: TIGHT BUFFERED
Fiber Count: 24
Fiber Type: OS2 SINGLE-MODE
Fire Rating: RISER
No. of Fibers: 24
Description

This part has been discontinued by the supplier. Use AXE # 371-COMOS2-TBD-24 as suggested replacement.

Features
  • Zero water peak single-mode fiber
  • Maximizes support for lowest cost CWDM technology and delivers lowest cost path to future single-mode applications
  • Supports legacy single-mode equipment and applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items