Select Country and Language Europe, Middle East & Africa / English
Change Country
R-024-DS-CM-FMUAQ/8W012/5L012 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | R-024-DS-CM-FMUAQ/8W012/5L012 | Riser Distribution Cable, 24 fiber multi-unit with 6 fiber subunits

  • Manufacturer # R-024-DS-CM-FMUAQ/8W012/5L012 | 760007971
  • Anixter #371-SMX300-HYB-12/12
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 24
Fiber Type: HYBRID (MULTIMODE + SINGLE-MODE)
Fire Rating: RISER
Description

This part has been discontinued by the supplier. Use AXE # 371-COMOM3-TBD-12/12 as suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items