Select Country and Language Europe, Middle East & Africa / English
Change Country
R-288-LN-5K-F12BK/25D | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | R-288-LN-5K-F12BK/25D | Indoor/Outdoor Single Jacket All-Dielectric Riser Rated Stranded Loose Tube Gel-Free Cable

  • Manufacturer # R-288-LN-5K-F12BK/25D | 760128199
  • Anixter #373-SMX550LTD-288
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 288
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: RISER
Rodent Protected: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items