R-STUDS-20260 - RAWLPLUG - M20 X 260mm R-CAS | Anixter
R-STUDS-20260 | RAWLPLUG

RAWLPLUG | R-STUDS-20260 | M20 X 260mm R-CAS Anchor Stud - Steel Zinc Plated

  • Manufacturer # R-STUDS-20260
  • Anixter #CFABASM200CM2600000
Bolt / Hole Diameter: M20
Capacity: NONE
Category: ANCHOR BOLTS AND STUDS
Height: NONE
Length: 260MM
Product Type: ANCHOR - BONDED - ANCHOR STUD
Screw / Fixing Size: NONE
Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items