R100X150V1C | PANDUIT

PANDUIT | R100X150V1C | P1 Cassette, Turn-Tell Self-Laminating Label, Vinyl, 1.00" W x 1.50" H, 0.50" POA, Clear/White, pack of 100

  • Manufacturer # R100X150V1C
  • Anixter #424608
Label Types: VINYL
RoHS Compliant: YES
Size: 1"
Total Area W x L (in.): 1.00 x 1.44
Type: LABELS
Write-on Area L x W (in.): 1.00 x 0.50
Features
  • Fast loading P1(TM) Label Cassette includes both label material and ribbon to make changing labels easy
  • Innovative label design allows labels to rotate for visibility from any angle, and for repositioning on the wire/cable to align legends and improve aesthetics
  • Labels can be easily installed on existing terminated wires and assemblies without disconnecting the wires/cables
Specifications
  • Label Cassette
  • Material: Vinyl
  • Print-On Area Color: White
  • Print-On Area Height: 0.50 Inch (12.7 mm)
  • Maximum Wire OD: 0.22 Inch (7.1 mm)
  • Minimum Cable OD: 0.22 Inch (5.6 mm)
  • Labels Per Cassette: 100
  • Wire Range: Category 5e/6/6e UTP And Category 5e FTP, 10-6 AWG
  • Temperature Range: -40 to 200 deg F (-40 to 93deg C)
  • Dimension: 1.50 Inch Length x 1 Inch Width (38.1 mm x 25.4 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items