R100X150V1T - PANDUIT - Therm Trans, | Anixter
R100X150V1T | PANDUIT

PANDUIT | R100X150V1T | Therm Trans, Turn-Tell, Vinyl, 1.00" W X 1.50" H, 0.50" POA, Clear/White, 3" Core, 2500 labels

  • Manufacturer # R100X150V1T
  • Anixter #424607
Label Types: VINYL
RoHS Compliant: YES
Size: 1"
Type: LABELS
Features
  • Innovative label design allows labels to rotate for visibility from any angle, and for repositioning on the wire/cable to align legends and improve aesthetics
  • Labels can be easily installed on existing terminated wires and assemblies without disconnecting the wires/cables
  • Available in computer printable rolls for use with desktop thermal transfer printers
Specifications
  • Thermal Transfer Label
  • Material: Vinyl
  • Print-On Area Color: White
  • Print-On Area Height: 0.50 Inch (12.7 mm)
  • Maximum Wire OD: 0.28 Inch (7.1 mm)
  • Minimum Cable OD: 0.22 Inch (5.6 mm)
  • Labels Per Row: 4
  • Wire Range: Category 5e/6/6A UTP/Category 5e FTP
  • Temperature Range: -40 to 200 deg F (-40 to 93deg C)
  • Dimension: 1.50 Inch Length x 1 Inch Width (38.1 mm x 25.4 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items