R150001 - IDEAL NETWORKS - Network | Anixter
R150001 | IDEAL NETWORKS

IDEAL NETWORKS | R150001 | Network Troubleshooter, Lanxplorer Pro, In-Line, RJ45 Connector, With Backlit Color Screen

  • Manufacturer # R150001
  • Anixter #710884
Type: WIRELESS LAN TESTER
Description

WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer/birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Features
  • Display Network Configuration - IPV4/IPV6 Compatible
  • Wiremap for Miswires, Split Pairs, Opens and Shorts
  • Distance to Opens and Shorts (TDR)
  • PoE/PoE+ Detection and Load Test
  • Tone Generator for Cable Tracing
  • Ping and Traceroute Testing
  • Hub Blink for Identification
  • DHCP Client
  • Switch Speed Detection - 10/100/1000 Mb/S
  • User-Exchangeable RJ45 Inserts
  • Support for up to 12 Wiremap Remotes
  • Backlit Color Screen
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items