R171000 - IDEAL NETWORKS - SecuriTEST IP is | Anixter
R171000 | IDEAL NETWORKS

IDEAL NETWORKS | R171000 | SecuriTEST IP is an installation and troubleshooting tester for digital/IP, HD coax and analogue CCTV camera systems. With a single tester that can power, configure and document, SecuriTEST IP increases productivity from start to finish.

  • Manufacturer # R171000
  • Anixter #960541
Features
  • Connect to various cameras using RJ45, Wi-Fi or BNC ports
  • Power the camera with 12V from the Li-Ion battery or PoE/PoE+
  • Faster camera login using the unique QuickIP function
  • Comprehensive camera setup with aim, focus, PTZ, presets and network settingsProvide proof of installation with PDF reports that show camera parameters and multiple video screen-shots
  • Eliminate guess work with data cable and network troubleshooting tools
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items