Select Country and Language Europe, Middle East & Africa / English
Change Country
R2-44S | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | R2-44S | 44 Space (77) Seismic Certified Open Frame Rack, Black Finish, 10-32 Thread

  • Manufacturer # R2-44S
  • Anixter #413001
Color: BLACK
Height: 83"
Material: STEEL
Mounting Width: 19"
Rack Units: 44U
Seismic Rating: YES
Type: TWO-POST
Description

The R2-44S Seismic 2-post open frame rack incorporates a heavy duty 3/8 thick steel base that provides additional structural integrity to the steel frame. Top pattern accepts a variety of cable ladders with no additional adapter required. Ships assembled and ready to install.

Features
  • 10-32 threaded front and rear, with numbered rackspace increments
  • Channels constructed from 11-gauge steel to provide extra strength
  • Finish in a black powder coat
  • Includes 50 rack screws
  • Seismic Certified capacity 850 lbs.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items