R2P96 | PANDUIT

PANDUIT | R2P96 | Standard 19" EIA Aluminum 52RU 2-Post rack with hardware kit and paint peircing bonding kit, numbered up

  • Manufacturer # R2P96
  • Anixter #428544
Color: BLACK
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 52U
Type: TWO-POST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items