R2PPRVWF - PANDUIT - Waterfall Trough For 2 | Anixter
R2PPRVWF | PANDUIT

PANDUIT | R2PPRVWF | Waterfall Trough For 2 Post Rack And PatchRunner Vertical Managers

  • Manufacturer # R2PPRVWF
  • Anixter #501360
Cable Management Type: WATERFALL/JUMPER/TRANSITION TRAY
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items