Select Country and Language Europe, Middle East & Africa / English
Change Country
R412-3824B | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | R412-3824B | R4 Series IXS0DN Four Post Open Frame Rack, 38 RU, Rackrail Type 12-24, 20.45 Inch Width x 36 Inch Depth x 72.22 Inch Height, Steel, Black Powder Coat, Horizontal Mount

  • Manufacturer # R412-3824B
  • Anixter #567483
Color: BLACK
Material: STEEL
Rack Units: 38U
Seismic Rating: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items