Select Country and Language Europe, Middle East & Africa / English
Change Country
R4CN-4536B | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | R4CN-4536B | 45 Space (78-3/4), 36 Deep Four Post Open Frame Rack, Black Finish, Cage-Nut Rail

  • Manufacturer # R4CN-4536B
  • Anixter #412988
Color: BLACK
Height: 84.22"
Material: ALUMINUM/STEEL MIX
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: FOUR-POST
Description

Mount servers and other equipment requiring cage nut mounting hardware with the R4 Series 4-Post Open Frame Rack.
These racks are designed to accommodate deeper, heavier components than a two post frame rack.; Open top accepts direct mounting of optional 6, 9 or 12 cable ladder (mounts parallel or perpendicular to front of rack); Ships flat to save space; Includes 100 pcs. of 6mm screws and cage nuts; Rack gangs to additional 4-post or 2-post open frame racks; Open frame design facilitates unrestricted air flow; Includes additional z-rail adapter for side mount installations and adjustable split rackrail to provide up to three mounting depths; Four post channels are constructed from heavy-gauge steel; Flat black powder coat finish; Constructed from heavy gauge steel

Features
  • Mount servers using the cage nut compliant R4CN models
  • Cage nut models include standard Z-rail adaptor for side mount installations
  • Available with 12-24 threaded rackrail to mount other data and server equipment
  • Rack gangs to additional four post or two post open frame racks
  • Open frame design facilitates unrestricted heat flow
  • Open top accepts mounting of 6, 9 or 12 cable ladders
  • Versatile base may be configured to the inside of the rack to save space, or outward for increased stability
  • Multiple mounting locations for optional power, cable lacing strips and additional rackrail
  • Mount servers and other equipment requiring cage nut mounting hardware with the R4 Series 4-Post
  • Open Frame Rack.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items