R4P23 | PANDUIT

PANDUIT | R4P23 | 23" Deep 4 Post Rack

  • Manufacturer # R4P23
  • Anixter #417954
Color: BLACK
Mounting Width: 23"
Type: FOUR-POST
Description

4 post EIA rack with #12-24 threaded rails. Dimensions: 84.0"H x 23.3"W x 23.2"D (2134mm x 591mm x 584mm)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items