Select Country and Language Europe, Middle East & Africa / English
Change Country
R4P23CN | PANDUIT

PANDUIT | R4P23CN | 23" Deep 4 Post Rack With Cage Nuts

  • Manufacturer # R4P23CN
  • Anixter #417953
Color: BLACK
Mounting Width: 23"
Type: FOUR-POST
Description

4 post EIA rack with cage nut rails. Dimensions: 84.0"H x 23.3"W x 23.2"D (2134mm x 591mm x 584mm)

Features
  • Independent adjustable front and rear mounting rail support equipment mounting depths from 3 to 41.5 Inch and provide ventilation path for side ventilated switches for greater system flexibility
  • Welded steel construction 2500 lb load capacity provides greater stability
  • Fully bonded structure two-hole ground lug attachment simplifies grounding to assure proper grounding technique
  • Weld nut construction eliminates the need for a second wrench, increasing speed and ease of assembly
Specifications
  • 4 Post EIA Rack
  • Color: Black
  • Number Of Rack Spaces: 45
  • Dimension: 84 Inch Height x 23.25 Inch Width x 23 Inch Depth (2134 mm x 591 mm x 584 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items