Select Country and Language Europe, Middle East & Africa / English
Change Country
R4PCN96 | PANDUIT

PANDUIT | R4PCN96 | 4 post EIA rack with cage nuts. Includes 25 #12-24 cage nuts.
Dimensions: 96.1 in. H x 23.3 in. W x 30.0 in. D
(2441 mm x 591 mm x 762 mm)

  • Manufacturer # R4PCN96
  • Anixter #355277
Color: BLACK
Height: 8'
Material: STEEL
Mounting Width: 23"
Rack Units: 52U
Type: FOUR-POST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items