R5PDF-RPC - COMMSCOPE ANDREW SOLUTIONS - | Anixter
R5PDF-RPC | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | R5PDF-RPC | 7-16 DIN Female OnePiece(TM) for 7/8 in RCT RADIAX Radiating cable

  • Manufacturer # R5PDF-RPC
  • Anixter #470299
RoHS Compliant: YES
Specifications
  • Female Connector
  • Type: 7-16 DIN Female
  • Operating Frequency Band: 0 - 2400 MHz
  • Insertion Loss (Typical): 0.05 dB
  • Inner Contact Resistance (Maximum): 0.80 mOhm
  • VSWR: 1.04 - 1.08
  • Outer Contact Resistance (Maximum): 1.50 mOhm
  • RF Operating Voltage (Maximum, VRMS): 1415 Volt
  • Connector Retention Tensile Force: 178 N (40 lbf)
  • Attenuation Ambient Temperature: 20 deg C (68 deg F)
  • Insertion Force: 200.17 N (45.00 lbf)
  • Attachment Durability: 25 Cycles
  • Average Power: 3 kW At 900 MHz
  • Return Loss: 34.00 - 28.00 dB
  • Diameter: 37.01 mm (1.46 Inch)
  • Connector Retention Torque: 4.07 N-m (36.00 Inch lb)
  • Average Power Ambient Temperature: 40 deg C (104 deg F)
  • Peak Power Maximum: 40 kW
  • DC Test Voltage: 4000 Volt
  • Interface Durability: 50 Cycles
  • Cable Impedance: 50 Ohm
  • Connector Impedance: 50 Ohm
  • Insulation Resistance (Minimum): 5000 mOhm
  • Operating Temperature: -55 to 85 deg C (-67 to 185 deg F)
  • Storage Temperature: -55 to 85 deg C (-67 to 185 deg F)
  • Nominal Size: 7/8 Inch
  • Interface: 7-16 DIN Female
  • Outer Contact Attachment Method: Ball Clamp
  • Inner Contact Attachment Method: Captivated
  • Pressurizable: No
  • Inner Contact Plating: Silver
  • Body Style: Straight
  • Mounting Angle: Straight
  • Outer Contact Plating: Trimetal
  • Dimension: 2.32Inch Length (59.00mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items