R6010 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | R6010 | Black R6010 Series TLS 2200 & TLS-PC Link Printer Ribbon

  • Manufacturer # R6010
  • Anixter #200791
Type: PRINTERS
Description

Ribbon size is 2" x 75' (50.80 mm x 22.4 m)

Features
  • Printer Compatability: TLS 2200, TLS-PC Link
  • Color: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items