Select Country and Language Europe, Middle East & Africa / English
Change Country
RAAM3-7-6 | PEM

PEM | RAAM3-7-6 | M3 ALUMINIUM R/ANGLE CLINCH NUT PEM RAAM3-7-6

  • Manufacturer # RAAM3-7-6
  • Anixter #NUNCRAM30C101
Category: PEM FEMALE FASTENERS
Diameter-Thread: M3.0X0.5 - COARSE PITCH
Finish-Plating: NONE
Hydrogen Embrittlement: NO
Ind Std/Cust Special: NONE
Material/Mech Props: ALUMINUM
Metric/Inch: METRIC
Product Type: NUT - CLINCH - RIGHT ANGLE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items