RAEFXAW-X - PANDUIT - RightAngle, Entrance | Anixter
RAEFXAW-X | PANDUIT

PANDUIT | RAEFXAW-X | RightAngle, Entrance End Power Rated, 1"BRC Fitting For LD,LDPH3,5,10, LDS3,5, Arctic White, Pack of 10

  • Manufacturer # RAEFXAW-X
  • Anixter #529764
Channel: SINGLE
Color: IVORY
Components: FITTINGS
Latching: YES
Type: NON-METALLIC
Description

Right Angle Entrance End ( to mate to LDP3 use CA3 adapter, to mate to LDP5 use CA5 adapter)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items