Select Country and Language Europe, Middle East & Africa / English
Change Country
RAFX10IW-X | PANDUIT

PANDUIT | RAFX10IW-X | LDPH10, LD2P10 Power Rated Right Angle Fitting, Off White, Pack of 10

  • Manufacturer # RAFX10IW-X
  • Anixter #199809
Color: WHITE
Components: FITTINGS
Type: NON-METALLIC
Vendor No.: RAFX10IW-X
_Color: Off-white
Features
  • Multi-channel fittings for LD2P10 are designed to maintain the TIA/EIA-568-B and 569-B required minimum bend radius for high performance copper and fiber optic cabling systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items