RAP29 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | RAP29 | Rack Access Panel, Rear, No Hinge, 29RU, 18.953" Width x 1.267" Depth x 52.15" Height, Steel, Black, With Key Lock, For Slim 5 Series Rack

  • Manufacturer # RAP29
  • Anixter #302669
Color: BLACK
Type: PANELS
Features
  • No-Hinge Design Requires Less Space than a Conventional Door
  • Knockouts for Two Cooling Fans Near Top of Panel
  • Knockout for Cable Entry Near Bottom of Panel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items