RAY 101-20.0 - TE CONNECTIVITY - 48SP 16ENDS | Anixter
RAY 101-20.0 | TE CONNECTIVITY

TE CONNECTIVITY | RAY 101-20.0 | 48SP 16ENDS 0.13MM 93% TCU BRDAROUND 20.0MM PLASTIC FORMER NSN 6145-99-894-0223

  • Manufacturer # RAY 101-20.0
  • Anixter #A10DW-894-0223
Conductor Material: TINNED COPPER
Product Type: BRAID
RoHS Compliant: YES
Shielded: NOT SHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items