RAY 90-10.0 - TE CONNECTIVITY - 24SP 9ENDS | Anixter
RAY 90-10.0 | TE CONNECTIVITY

TE CONNECTIVITY | RAY 90-10.0 | 24SP 9ENDS 0.13MM 90% TCU BRD AROUND 10.0MM PLASTIC FORMER NSN 6145-99-646-0170

  • Manufacturer # RAY 90-10.0
  • Anixter #A10DW-646-0170
Conductor Material: TINNED COPPER
Product Type: BRAID
RoHS Compliant: YES
Shielded: NOT SHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items