RBC57 - APC BY SCHNEIDER ELECTRIC - UPS | Anixter
RBC57 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | RBC57 | UPS Battery Cartridge, 6.5" Width x 16.5" Depth x 2.75" Height, For Lead-Acid Battery

  • Manufacturer # RBC57
  • Anixter #461824
Type: BATTERY
Features
  • Convenient, Easy and Green
  • Safe, Reliable and Contain a Minimum Number of Connections Saving Valuable Time
  • Because APC RBCs are Hot-Swappable, No Network Downtime is Required in Order to Install Them
  • Insures that Almost 100 Percent of the Old Battery s Recycled, Protecting the Environment
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items