RBM-60QN-IP - OPTEX - Photo Electric | Anixter
RBM-60QN-IP | OPTEX

OPTEX | RBM-60QN-IP | Photo Electric Detector, IP Network, Redbeam, 38 Milliampere, IP65, 60 Meter Detection Range, Black, For Indoor/Outdoor

  • Manufacturer # RBM-60QN-IP
  • Anixter #545930
Environmental: WEATHERPROOF
Mounting: SURFACE MOUNT NO ELEC BOX
Product Type: IP HARDWIRED CONTROLLER
Features
  • Sniper Viewfinder with 2x Magnification
  • IP65 Waterproof Structure
  • Quad Beam with Aspherical Lenses Create More Sharply Defined and Precise Active Infrared Beams
  • Pre-Bundled with the Optex PIE-1 PoE Encoder
  • Integrated with Leading VMS Platforms
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items