Select Country and Language Europe, Middle East & Africa / English
Change Country
RC-3 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | RC-3 | 3 Space (5 1/2) Clamping Rackshelf

  • Manufacturer # RC-3
  • Anixter #231196
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Captivate components with RC Series clamping rackshelves. Rubber-lined clamps secure a component from the top. Adjustable rear L brackets prevent units from being pushed back. Vented bottoms with a robust 16-gauge steel design that maintains structural integrity in mobile applications. Finished in a durable black powder coat. Useable shelf area is 17.38w x 15.10d.

Features
  • Rubber-lined clamps secure a component from the top
  • Adjustable rear L brackets prevent units from being pushed back
  • Vented bottoms with a robust 16-gauge steel design that maintains structural integrity in mobile applications
  • Finished in a durable black powder coat
  • Useable shelf area is 17.38w x 15.10d
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items