RC-LED - PELCO - REMOTE CONTROL FOR PELCO | Anixter
RC-LED | PELCO

PELCO | RC-LED | REMOTE CONTROL FOR PELCO LED IILLUMINATORS

  • Manufacturer # RC-LED
  • Anixter #531955
Features
  • Distances Up to 65 m (213 ft)
  • Platinum LED Technology; High Efficiency, High Reliability
  • Built-in Photo Cell for Automatic On/Off Operation; Photocell Following Output
  • Interchangeable Diffuser System (IDS) Using Lenses with Angles Up to 120 Degrees
  • L Status Feedback and Lifetime Management Systems
  • Vandal-Resistant with IK9 Mechanical Impact Resistance
  • Advanced Optics for Optimal Light Distribution
  • Optional Remote Control Setup Functions: - Adjust Power - Adjust Photocell Sensitivity - Timer Functon - Telemetry Input or Remote Dim Function - Factory Restore
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items