Select Country and Language Europe, Middle East & Africa / English
Change Country
REA27810SPBJ | B-LINE

B-LINE | REA27810SPBJ | 27U 800wide x 1000deep Black RE Cabinet with 80% perforated front door and single perforated rear door, complete with locking side panels. Static load 800kg suitable for equipment loads over 1.5kW. Complete with jacking feet, vertical cable channel, fo ur adjustable 19" mounting rails, locking front and rear door.

  • Manufacturer # REA27810SPBJ
  • Anixter #711327
Color: BLACK
Material: ALUMINUM/STEEL MIX
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Width: 19"
Rack Units: 27U
Seismic Rating: NO
Description

27U 800wide x 1000deep Black RE cabinet with 80% perforated front door and single perforated rear door, complete with locking side panels. Static load 800kg suitable for equipment loads over 1.5kW. Complete with jacking feet, vertical cable channel, fo ur adjustable 19" mounting rails, locking front and rear door.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items