REB12606SPBJ | B-LINE

B-LINE | REB12606SPBJ | 12U 600wide x 600deep Black RE Cabinet with solid glass front door and solid steel rear door complete with side panels. Static load 800kg suitable for equipment loads up to 1.5kW. Complete with jacking feet, four adjustable 19" mounting rails, locking front and rear door and side panels.

  • Manufacturer # REB12606SPBJ
  • Anixter #711312
Color: BLACK
Material: ALUMINUM/STEEL MIX
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Width: 19"
Rack Units: 12U
Seismic Rating: NO
Description

12U 600wide x 600deep Black RE cabinet with solid glass front door and solid steel rear door complete with side panels. Static load 800kg suitable for equipment loads up to 1.5kW. Complete with jacking feet, four adjustable 19" mounting rails, locking front and rear door and side panels.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items