Select Country and Language Europe, Middle East & Africa / English
Change Country
REN-06-60/40IAN | CONTEG

CONTEG | REN-06-60/40IAN | 6U 600X400MM WALLMOUNT CABINETEASY REN WITH METAL DOOR BURG LOCK

  • Manufacturer # REN-06-60/40IAN
  • Anixter #347477
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 400MM
Overall Height: 358MM
Overall Width: 600MM
Rack Units: 6U
Seismic Rating: NO
Type: WALL-MOUNT
Description

Wall Mount & SOHO Racks/Cabinets, REN Series 19" Wall Mount Rack (Economic), Complete Rack - Non-Standard Configuration

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items